Get a fast, cool-cutting grind with the next-generation ceramic alumina abrasive on the Red Heat F981 coarse grit fiber locking disc. Delivering superior performance for your beveling, blending, deburring and stock removal jobs, this disc uses advanced resin bond technology to maximize grain adhesion and disc life. Fiber backing comes through with a strong, tear-resistant foundation. Increase your productivity with the Speed-Change arbor mount, which makes disc changes quick and easy with no tools required.
applications
Beveling
Blending
Deburring
Stock Removal
features
Next generation ceramic alumina abrasive for a faster, cooler cutting grind with superior performance
Heavier fiber backing provides additional strength and tear resistance
Advanced resin bond technology enhances grain adhesion and extends life
Excellent choice for coarse grit fiber disc beveling, blending, deburring, and stock removal applications
Speed-Change arbor mount provides fast, easy, tool-free disc changes for increased operator productivity
Weight
0.0 LB
EAN or UPC
662611387651
We're here for you
with Service Centers across the country - We have your back