Skip to content Skip to navigation menu
Norton Abrasives66261138797

66261138797

BlueFire Zirconia Alumina Extra Coarse Grit Speed-Change Fastener Fiber Locking Disc
Item #104962393
Norton Abrasives66261138797
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Sand tough spots on metals with this BlueFire F826P coarse grit fiber locking disc. Featuring an innovative self-sharpening zirconia alumina abrasive, this fiber disc makes easy work of beveling, blending, deburring and stock removal on stainless steel, cast iron, titanium and soft metals. Backed with heavy fiber for improved durability and reduced tear risk, this disc is also made with advanced resin bond technology that helps the abrasive grain adhere for a longer life. Use the Speed-Change arbor mount to quickly and easily remove used discs and attach new ones to your right angle grinder or pistol grip air sander.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Latest generation of self-sharpening, zirconia alumina abrasive for cooler cut and extended life over aluminum oxide discs
  • Heavier fiber backing for additional strength and tear resistance
  • Advanced resin bond technology with enhanced grain adhesion for extended life
  • Better choice for coarse grit fiber disc beveling, blending, deburring, and stock removal applications
  • Speed-Change arbor mount provides fast, easy, tool-free disc changes
Weight 0.0 LB
EAN or UPC 662611387972
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison