Skip to content Skip to navigation menu
Norton Abrasives66261149870

66261149870

SG Ceramic Alumina Medium Grit Paper PSA Disc Roll
Item #104962525
Norton Abrasives66261149870
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Offering a friable Norton seeded gel ceramic alumina abrasive, this SG H920 medium grit paper PSA disc roll offers durability while delivering cool, sharp and fast cuts. To resist edge chipping and shedding, these discs include an F-weight coated paper backing that helps improve longevity. Ideal for metal fabrication, welding and blending of soldered materials, these discs feature an efficient closed coat design. The pressure sensitive adhesive and linked disc roll design make installing and replacing the discs easy, making this roll a great option for fast-paced workplaces.

applications

  • Blending
  • Sanding
  • Stock Removal

features

  • Durable and friable Norton seeded gel ceramic alumina abrasive ensures fast, aggressive, yet cool cutting action and maximum life
  • Strong F-weight paper, synthetically-coated, provides maximum durability and resistance to edge chipping and shedding
  • Closed coat and sharp grain make this a premiere product for metal fabricating and blending
  • ideal for soldered and welded areas
  • Best choice for the most demanding medium grit heavy-weight paper disc sanding and finishing applications
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight 0.0 LB
EAN or UPC 662611498708
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison