description
- Get fast, aggressive cuts without the heat thanks to the cool cutting action of the Norton seeded-gel ceramic alumina abrasive on this SG H920 coarse grit paper PSA disc roll. Synthetically coated F-weight paper backing resists edge chipping and shedding for durability, and pressure sensitive adhesive on the linked disc roll supports easy application and removal. Suited for soldered and welded areas, this disc uses a closed coat with a sharp grain ideal for metal fabricating, blending, stock removal, and stripping.
applications
- Blending
- Sanding
- Stock Removal
- Stripping
features
- Durable and friable Norton seeded gel ceramic alumina abrasive ensures fast, aggressive, yet cool cutting action and maximum life
- Strong F-weight paper, synthetically-coated, provides maximum durability and resistance to edge chipping and shedding
- Closed coat and sharp grain make this a premiere product for metal fabricating and blending
- ideal for soldered and welded areas
- Best choice for the most demanding coarse grit heavy-weight paper disc stock removal, stripping, and blending applications
- pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
| Weight | 0.0 LB |
| EAN or UPC | 662611498739 |

