description
- Offering a friable Norton seeded gel ceramic alumina abrasive, this SG H920 medium grit paper PSA disc roll offers durability while delivering cool, sharp and fast cuts. To resist edge chipping and shedding, these discs include an F-weight coated paper backing that helps improve longevity. Ideal for metal fabrication, welding and blending of soldered materials, these discs feature an efficient closed coat design. The pressure sensitive adhesive and linked disc roll design make installing and replacing the discs easy, making this roll a great option for fast-paced workplaces.
applications
- Blending
- Sanding
- Stock Removal
features
- Durable and friable Norton seeded gel ceramic alumina abrasive ensures fast, aggressive, yet cool cutting action and maximum life
- Strong F-weight paper, synthetically-coated, provides maximum durability and resistance to edge chipping and shedding
- Closed coat and sharp grain make this a premiere product for metal fabricating and blending
- ideal for soldered and welded areas
- Best choice for the most demanding medium grit heavy-weight paper disc sanding and finishing applications
- pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
| Weight | 0.0 LB |
| EAN or UPC | 662611498746 |

