Enhance your rust removal, cleaning and detailing processes by attaching the BlazeX F980 fiber disc to your right angle grinder or pistol grip air sander. The improved ceramic alumina micro-fracturing grain delivers better cut rate and longer life when compared to blended ceramic alumina discs. A heavy fiber backing resists tears and the supersized grinding aid provides cool cuts and long life on stainless steel and other hard-to-grind materials. Cool Friction technology dissipates heat as you grind, reducing rework and further extending the life of the disc.
applications
Deburring
Clean and Detail
Finishing
Stock Removal
Beveling
Blending
features
Improved ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to significantly increase cut rate and life over competitive blended/low-ratio ceramic alumina discs
Heavier fiber backing for additional strength and tear resistance
Supersized grinding aid provides cool cuts and long life on stainless steel and other hard-to-grind materials. Cool Friction technology dissipates heat as you grind, reducing rework and further extending the life of BlazeX F980 disc
Best choice for coarse grit fiber disc right angle grinder beveling, blending, deburring, and stock removal applications
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back