Skip to content Skip to navigation menu
Norton Abrasives66623325052

66623325052

Bear-Tex Vortex Rapid Prep Aluminum Oxide Very Fine Grit TS (Type II) Non-Woven Quick-Change Disc
Item #106364287
Norton Abrasives66623325052
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Prepare metal for a professional finish with this Bear-Tex Vortex Rapid Prep A/O fine grit non-woven quick-change disc. The fine grit gives soft metals a smooth surface that is ideal for painting and powder coating applications. Clean Bond resin technology sands evenly and cleanly, and the high-loft nylon fiber bonding is resistant to heat and has a greater grain thickness and retention to accommodate high-volume jobs. The patented Vortex agglomerated aluminum oxide grain delivers coarse-grain power and a smooth finish that leaves soft metals ready to prime.

applications

  • Finishing
  • Blending

features

  • Patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Fine grit for final surface finishing of stainless, soft metals like aluminum, carbon steels, and titanium
Weight 0.0 LB
EAN or UPC 666233250522
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison