Skip to content Skip to navigation menu
Norton Abrasives66623325936

66623325936

Bear-Tex Rapid Prep Aluminum Oxide Very Fine Grit Non-Woven Hook and Loop Disc
Item #106413912
Norton Abrasives66623325936
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Use the Bear-Tex Rapid Prep AO fine grit non-woven hook & loop disc with your right angle grinder to prep, blend, clean, detail and finish your metal surfaces. The Clean Bond resin technology means you produce smear-free finishes on cast, ductile and gray iron, welds, stainless steels, tool steels, aluminum, fiberglass, composites, carbon steels, super alloys and titanium. The disc features an extended life, 50 percent better performance and 20 percent higher cut rate than competitor discs due to its aluminum oxide abrasive grain coating and thick layer of resin bond.

applications

  • Blending
  • Body Panel Surface Repair
  • Clean and Detail
  • Contaminant-Free Refinishing
  • Finishing
  • Polishing
  • Smoothing
  • Steel Conditioning
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Fine grit for surface prepping, blending, cleaning, detailing, and finishing welds, stainless steels
  • tool steels
  • soft metals like aluminum
  • cast, ductile, and gray iron
  • fiberglass, composites, carbon steels, super alloys, and titanium
Weight 0.0 LB
EAN or UPC 666233259365
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison