- 3 in Width
- 21 in Length
- 36 Grit Size
| Length | 21 in |
| Color | Black |
| Backing Material | Nylon |
| Grit | 36 |
| Width | 3 in |
| Family Name | Non-Woven Extra Course Sanding Belt |
| Weight | 0.0 LB |
| EAN or UPC | 666233335847 |
| Length | 21 in |
| Color | Black |
| Backing Material | Nylon |
| Grit | 36 |
| Width | 3 in |
| Family Name | Non-Woven Extra Course Sanding Belt |
| Weight | 0.0 LB |
| EAN or UPC | 666233335847 |