Put the finishing touches on the piece of metal you're prepping with this Bear-Tex Vortex Rapid Prep AO fine grit non-woven standard back-up pad disc. The high-performing, patented Vortex grain uses agglomerated aluminum oxide to produce a fine grit that gently lifts away surface irregularities and leaves a smear-free finish that looks great on completed workpieces. This durable, nylon-backed disc is also ideal for prep work on fiberglass, super alloys and almost any steel alloy you're likely to use.
applications
Blending
Body Panel Surface Repair
Clean and Detail
Contaminant-Free Refinishing
Edge Breaking
Finishing
Polishing
Smoothing
Steel Conditioning
Surface Prep
features
High-performing, patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Final surface cleaning, blending, prepping, detailing and finishing stainless steels
tool steels
soft metals like aluminum
cast, ductile, and gray iron
fiberglass, composites, carbon steels, super alloys, and titanium
Weight
0.0 LB
EAN or UPC
666233336165
We're here for you
with Service Centers across the country - We have your back