Skip to content Skip to navigation menu
Norton Abrasives66623340079

66623340079

Surface Prep Aluminum Oxide Fine Grit TR (Type III) Non-Woven Quick-Change Disc
Item #110807012
Norton Abrasives66623340079
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Blend and finish a range of metals with this Merit Surface Prep A/O fine grit TR (Type III) non-woven quick-change disc. Made from premium high-loft nylon fiber bonded to a strong nylon scrim for durable longevity, the disc features an abrasive aluminum oxide grain that produces a cut rate up to 20 percent higher than competitive products. A thick layer of proprietary Clean Bond resin produces smear-free finishes, even on high nickel-content alloys, while the fine grit grain reduces loading on soft metals for consistent finishing.

applications

  • Blending
  • Finishing
  • Paint Removal
  • Rust Removal
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Fine grit for final surface finishing on stainless, soft metals like aluminum, carbon steels, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison