Skip to content Skip to navigation menu
Norton Abrasives66623353313

66623353313

Metal Aluminum Oxide Medium Grit Fiber Disc
Item #110807127
Norton Abrasives66623353313
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Featuring an aluminum oxide abrasive ideal for a multitude of purposes, including cleaning, detailing and rust removal, the Metal F240 medium grit fiber disc includes a heavy fiber backing to withstand tearing and improve durability. The full resin bond provides additional strength to enhance the disc's longevity. Use this affordable disc with a right angle grinder or pistol grip air sander on 300 or 400 series stainless, titanium, super alloys and a range of other metals to get the job done at an economical price point.

applications

  • Clean and Detail
  • Rust Removal

features

  • Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
  • Heavier fiber backing for additional strength and tear resistance
  • Full resin bond for strength and durability
  • Good medium grit choice when for right angle grinder cleaning, detailing and rust removal when performance is not measured and low initial price is a key purchasing criterion
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison