Skip to content Skip to navigation menu
Norton Abrasives69078627988

69078627988

NorZon 4NZ Type 01/41 Reinf Foundry Cut-Off Wheel
Item #104945240
Norton Abrasives69078627988
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Experience the outstanding cut rate and superior overall performance of the NorZon 4NZ ZA Type 01/41 reinforced foundry cut-off wheel. Engineered for use with a chop saw or chop stroke machine, this wheel features a rugged zirconia alumina abrasive and bond that meet the demanding requirements of foundry market machine parameters and materials. The bond hardness contributes to the high cut rate and exceptional durability of this cut-off wheel, which is designed for 300- and 400-series stainless steel, hard and soft carbon steel, titanium, super alloy and tool steel applications.

applications

  • Cut-Off

features

  • Durable zirconia alumina abrasive and bond combination formulated specifically for stainless steel, cast irons and steel foundry cut-off applications
  • Excellent performance in the most demanding applications
  • Reinforced for the tough demands of foundry market machine parameters and materials
  • Optimal bond hardness where an excellent blend of cut rate and life is needed
Weight 0.0 LB
EAN or UPC 690786279884
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison