Skip to content Skip to navigation menu
Norton Abrasives77696090184

77696090184

BlueFire Zirconia Alumina Medium Grit Plastic TS (Type II) Flat Mini Flap Disc
Item #111752115
Norton Abrasives77696090184
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Ideal for performing detailing, cleaning and finishing jobs in confined spaces, this Blue Fire R884P medium grit TS (Type II) plastic flat mini flap disc is a Type 27 quick-change disc made with high-performance, long-lasting zirconia alumina that delivers longevity and an aggressive cut. Tough, flat polyester flaps with a semi-open coat decrease loading on aluminum surfaces. This plastic flat mini flap disc's strong yet flexible plastic backing plate absorbs vibration, making this disc ergonomically friendly, particularly on a smaller machine.

applications

  • Clean and Detail
  • Finishing

features

  • Type 27 quick-change mini flat flap disc with high-performance zirconia alumina plus abrasive for aggressive cut and long life
  • Flat polyester flaps with semi-open coat provide improved durability and minimizes loading on aluminum
  • Mini flap discs' high-strength plastic backing plates are flexible and absorb vibration
  • this along with the discs' use on smaller machines, makes them a very ergonomically friendly choice
  • Better tier choice for cleaning, detailing, and finishing in tight spaces
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison