- Portable Belt
- 3" Wide x 21" Long
- 80 Grit
- Aluminum Oxide
features
- For use with portable belt sanders
- General purpose uses on wood and metal
| Material | Aluminum Oxide |
| Grit | 80 |
| Length | 21 in |
| Weight | 0.0 LB |
| EAN or UPC | 780727279247 |
| Material | Aluminum Oxide |
| Grit | 80 |
| Length | 21 in |
| Weight | 0.0 LB |
| EAN or UPC | 780727279247 |