Skip to content Skip to navigation menu
Norton Abrasives78072748543

78072748543

Gold Reserve Aluminum Oxide Paper PSA Vacuum Disc Roll
Item #119226507
Norton Abrasives78072748543
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Crafted with a P-grade, aluminum oxide abrasive, A296 coarse grit paper PSA vacuum disc rolls are ideal for dry, coarse grit stripping, blending and sanding of a variety of materials, including fiberglass, composites, hard and soft woods, and aluminum and other metals. Featuring a unique, fiber-reinforced, latex-saturated, C-weight backing, these discs remain flexible while providing excellent resistance to tearing. The vacuum holes maximize dust collection, while the water-based stearate, No-Fil open coating minimizes loading, extending disc life. A pressure sensitive adhesive and linked-disc roll make dispensing, applying and removing these discs a breeze.

applications

  • Blending
  • Paint Removal
  • Sanding
  • Stock Removal
  • Stripping

features

  • P-graded aluminum oxide abrasive provides increased life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible C-weight latex saturated backing increases tear strength while retaining flexibility
  • Water-based stearate, No-Fil coating, open coat, and vacuum holes minimize loading and maximize dust collection and life
  • Good choice and value for coarse grit dry stripping, blending, and sanding aluminum, fiberglass, composites, hard woods and soft wood and metals
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison