description
- Engineered with a premium, self-sharpening zirconia alumina abrasive, ProSand R811/R816/R831 coarse grit cloth portable belts deliver excellent cutting on any surface. Featuring anti-static and proprietary, patented grain technologies, these belts ensure a cleaner work environment and produce a super-fine scratch pattern and finish. When compared side by side to the next leading competing product, these durable belts cut faster and last significantly longer. A great choice for coarse grit stock removal, these portable belts are conveniently packaged for protection during transport and easy storage.
applications
- Aluminum /Metal Panel Bonding
features
- Premium, self-sharpening zirconia alumina abrasive provides superior cut on all surfaces, lasts substantially longer, and cuts faster than the next leading competitor in side-by-side comparisons
- Proprietary patented grain technology produces one of the finest scratch patterns in the industry for finer looking finish
- Anti-static technology increases dust collection efficiency for cleaner work environment and less clean up
- Convenient packaging provides easy storage and protection to and from the job site
- best choice for coarse grit stock removal applications
| Weight | 0.0 LB |
| EAN or UPC | 76607492586 |

