Skip to content Skip to navigation menu
Norton Abrasives07660760082

07660760082

NARROW BELTS/6 X 108/80-X
Item #103574608
Norton Abrasives07660760082
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Increase your initial cut rate to streamline your jobs with the premium aluminum oxide abrasive on the Metalite R215 coarse grit cloth narrow backstand belt. You get a heavy, durable X-weight cotton backing that handles your heat-sensitive applications with ease, and a strong butt joint makes it possible to run the belt in either direction for versatile use. This open coat grit belt allows you to stick to your budget while minimizing loading on wood and soft metal projects.

applications

  • Deburring
  • Parting Line Removal
  • Rust Removal
  • Stock Removal
  • Tool Sharpening

features

  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good open coat coarse grit choice to minimize loading on wood and soft metals - where initial price is the main concern
Weight 0.0 LB
EAN or UPC 76607600820
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison