Skip to content Skip to navigation menu
Norton Abrasives07660760083

07660760083

NARROW BELTS/6 X 108/100-X
Item #103582654
Norton Abrasives07660760083
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Metalite R215 medium grit cloth narrow backstand belt delivers a fast initial cut rate due to its premium aluminum oxide abrasive. Your heat-sensitive applications benefit from the durable X-weight cotton backing on the belt. A strong butt joint increases flexibility, letting you move the belt in either direction to suit your application needs. Make this belt your go-to option for medium grit intermediate applications on stainless and carbon steels when initial price is your main concern.

applications

  • Deburring
  • Parting Line Removal
  • Rust Removal
  • Stock Removal
  • Tool Sharpening

features

  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for stainless and carbon steel medium grit, intermediate applications when initial price is the primary purchasing factor
Weight 0.0 LB
EAN or UPC 76607600837
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison