description
- Sand super alloys, metals, woods and fiberglass composites with the ProSand A259PS medium grit paper sheet, and enjoy an excellent cut rate and long-lasting durability. The sheet is crafted with a heat-treated abrasive affixed to a fiber-reinforced backing that maintains flexibility while ensuring excellent grain retention. An open coat, non-pigmented, water-based stearate coating prevents color transfer and produces minimal loading. An ideal product for moderate material removal and finishing, this versatile sandpaper delivers great results with a sanding block or board, or when used for hand-sanding projects.
applications
- Clean and Detail
- Finishing
- Sanding
features
- Premium heat-treated abrasive offers faster cut and longer sanding life than former technology
- Increased backing weight, fiber-reinforcement and latex saturation offers better grain retention and tear-resistance yet is highly flexible for easy folding and unfolding
- Non-pigmented, water-based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- With no color dye for zero color transfer, use this sandpaper as a best choice for moderate material removal
| Weight | 0.0 LB |

