Skip to content Skip to navigation menu
Norton Abrasives08834131560

08834131560

Deburring & Finishing Aluminum Oxide Very Fine Grit Non-Woven Spindle-Mounted Wheel
Item #110802746
Norton Abrasives08834131560
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • An ideal option for fine grit deburring, blending and finishing applications, this tough Merit Deburring & Finishing AO fine grit non-woven spindle-mounted disc wheel features an aluminum oxide abrasive that delivers a polished finish. The wheel is composed of ganged discs that provide a tough, durable surface while allowing the wheel to conform to complex shapes and contours. Mounted on a 1/4-inch steel mandrel in an epoxy core, the wheel ensures excellent stability and strength.

applications

  • Blending
  • Deburring
  • Finishing
  • Surface Prep

features

  • Durable, longer lasting aluminum oxide abrasive leaves a more polished finish
  • Discs are ganged together to form a wheel that is tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • These wheels are mounted on a 1/4 inch steel mandrel embedded in a strong epoxy core
  • Good choice for fine grit general deburring, blending, and finishing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison