Skip to content Skip to navigation menu
Norton Abrasives08834131564

08834131564

Deburring & Finishing Aluminum Oxide Medium Grit Non-Woven Spindle-Mounted Wheel
Item #110802747
Norton Abrasives08834131564
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • With its durable aluminum oxide abrasive, the Merit Deburring & Finishing AO medium grit non-woven spindle-mounted disc wheel provides a smooth, polished finish. Appropriate for use in deburring, blending and finishing applications, the wheel features a 1/4-inch steel mandrel, which is mounted in an epoxy core for strength and stability. The ganged discs provide added strength while allowing the wheel to conform to a variety of shapes and contours, eliminating the need to adjust the dimensions of the workpiece.

applications

  • Blending
  • Deburring
  • Finishing
  • Surface Prep

features

  • Durable, longer lasting aluminum oxide abrasive leaves a more polished finish
  • Discs are ganged together to form a wheel that is tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • These wheels are mounted on a 1/4 inch steel mandrel embedded in a strong epoxy core
  • Good choice for medium grit general deburring, blending, and finishing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison