Skip to content Skip to navigation menu
Norton Abrasives08834161651

08834161651

Aluminum Oxide Coarse Grit TR (Type III) Non-Woven Quick-Change Buffing Disc
Item #110803125
Norton Abrasives08834161651
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Remove imperfections with this Merit A/O Coarse Grit TR (Type III) Non-Woven Quick-Change Buffing Disc, which works well with steels, soft metals, irons, super alloys and non-ferrous materials such as fiberglass. Made with resin-bonded aluminum oxide grain, the disc features a durable backing that resists tears even when working on burrs or sharp edges. A semi-flexible design helps the disc conform to corners and curved surfaces, as well as to remove rust or oxidation coatings without damaging the base product.

applications

  • Body Panel Surface Repair
  • Finishing
  • Paint Removal
  • Polishing
  • Rust Removal
  • Surface Prep

features

  • This aluminum oxide grain and resin bond combination produce a smooth cut rate and smear-free, uniform finish
  • Tough yet conformable backing resists tearing on burrs and sharp edges
  • Designed for light removal of coatings oxidation or rust without affecting the base product
  • Coarse grit for finishing and polishing steels
  • soft metals like aluminum
  • cast, ductile, and grey iron
  • non-ferrous materials including fiberglass and composites
  • and super alloys
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison