Skip to content Skip to navigation menu
Norton Abrasives08834164354

08834164354

FlexEdge Aluminum Oxide Coarse Grit TP (Type I) Quick-Change Cloth Disc
Item #110803253
Norton Abrasives08834164354
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Outfit your right angle grinder with this Merit FlexEdge A/O coarse grit TP (Type I) quick-change cloth disc for efficient weld blending, stock removal, and deburring of soft metals, such as brass, aluminum and bronze. Designed to minimize gouging of soft metals, this disc features an outer 3/8-inch edge that is more flexible than the rest of the disc. Made from durable two-ply polyester with a coarse aluminum oxide grit, this cloth disc was designed for aerospace manufacturing and hand-polishing applications and is ideal for contour grinding of structural pieces.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Dependable aluminum oxide cloth disc created for aerospace manufacturing hand polishing applications
  • Outer 3/8 in. edge is more flexible than rest of disc, for softer metals where standard flexible discs can gouge
  • ideal for contour grinding of structural pieces
  • Inner diameter of disc is durable 2-ply polyester for extended life
  • Coarse grit for weld blending, stock removal, and deburring soft metals like aluminum, brass, and bronze
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison