Skip to content Skip to navigation menu
Norton Abrasives08834164495

08834164495

Aluminum Oxide Coarse Grit TR (Type III) Quick-Change Cloth Disc
Item #110803258
Norton Abrasives08834164495
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Made with a premium aluminum oxide abrasive, the affordable Merit A/O coarse grit TR (Type III) quick change cloth disc offers an aggressive cut when weld blending, removing stock and deburring stainless steel, aluminum, brass, hard carbon steel and other soft metals. The back is crafted from Y-weight two-ply polyester and fused with a layer of coarse grit that ensures durability and longevity on moderately demanding applications. A good choice when price is a main consideration.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
  • Good choice when initial price is the primary purchasing consideration
  • Coarse grit for weld blending, stock removal, and deburring stainless, soft metals like aluminum, carbon steels, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison