Create a smear-free surface finish on most soft metals with this Merit Surface Prep A/O coarse grit TR (Type III) non-woven quick-change disc. Made to fit right angle grinders, this disc is coated with a premium aluminum oxide abrasive grain that delivers a 20 percent higher cut rate and 50 percent better performance than competitors. The backing on this disc is made from high-loft nylon fibers for longevity, and the coarse grit features a proprietary clean bond resin technology that delivers smooth finishes and reduces loading.
applications
Blending
Finishing
Paint Removal
Rust Removal
Surface Prep
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Coarse grit for moderate material removal and initial blending of welds including stainless, soft metals like aluminum, carbon steels, and titanium
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back