Skip to content Skip to navigation menu
Norton Abrasives08834166369

08834166369

Aluminum Oxide Fine Grit TR (Type III) Non-Woven Quick-Change Buffing Disc
Item #110803358
Norton Abrasives08834166369
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Work efficiently with this Merit A/O fine grit TR (Type III) non-woven quick-change buffing disc on your right angle grinder. This fine-grit aluminum oxide disc features a resin bond that produces a smooth cut rate so you can buff evenly and without smears. Laminated non-woven nylon fibers and a nylon backing provide a durable base for the abrasive and resist tears, even when grinding burrs or sharp edges. Designed for light removal of rust, coatings or oxidation, the disc works well with steels, super alloys, soft metals and non-ferrous materials, such as fiberglass and composites.

applications

  • Body Panel Surface Repair
  • Finishing
  • Paint Removal
  • Polishing
  • Rust Removal
  • Surface Prep

features

  • This aluminum oxide grain and resin bond combination produce a smooth cut rate and smear-free, uniform finish
  • Non-woven nylon fibers are laminated to tough yet conformable nylon backing that resists tearing on burrs and sharp edges
  • Designed for light removal of coatings oxidation or rust without affecting the base product
  • Fine grit for finishing and polishing steels
  • soft metals like aluminum
  • cast, ductile, and grey iron
  • non-ferrous materials including fiberglass and composites
  • and super alloys
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison