Skip to content Skip to navigation menu
Norton Abrasives08834166405

08834166405

Aluminum Oxide Very Fine Grit TS (Type II) Non-Woven Quick-Change Buffing Disc
Item #110803372
Norton Abrasives08834166405
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Finish a variety of metals and non-ferrous materials with this Merit A/O fine grit TS (Type II) non-woven quick-change buffing disc. Quickly remove coatings, oxidation, or rust with the fine grit aluminum oxide grain, which combines with a resin bond for a smooth cut rate that makes it easy to produce a smear-free, even finish. A durable nylon backing and laminated non-woven fibers resist tears from sharp edges and burrs. A semi-flexible design helps the disc conform to contoured surfaces.

applications

  • Body Panel Surface Repair
  • Finishing
  • Paint Removal
  • Polishing
  • Rust Removal
  • Surface Prep

features

  • This aluminum oxide grain and resin bond combination produce a smooth cut rate and smear-free, uniform finish
  • Non-woven nylon fibers are laminated to tough yet conformable nylon backing that resists tearing on burrs and sharp edges
  • Designed for light removal of coatings oxidation or rust without affecting the base product
  • Fine grit for finishing and polishing steels
  • soft metals like aluminum
  • cast, ductile, and grey iron
  • non-ferrous materials including fiberglass and composites
  • and super alloys
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison