Skip to content Skip to navigation menu
Norton Abrasives08834167097

08834167097

Zirc Plus Zirconia Alumina Coarse Grit TR (Type III) Quick-Change Cloth Disc
Item #110803422
Norton Abrasives08834167097
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Go easy on the surfaces you're grinding with this Merit Zirc Plus Z/A medium grit TP (Type I) quick-change cloth disc. Its self-sharpening zirconia aluminum abrasive surface makes cuts with very little friction, which helps keep temperatures down and are designed to extend the disc's life on extra-hard surfaces. The durable 2-ply poly/cotton back provides a tough cushion that keeps jitter down and helps you make a clean cut, as well as giving you precise control over grinding against stainless steel, titanium, or miscellaneous super alloys.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Self-sharpening, zirconia alumina abrasive with grinding aid provides cooler cut, and longer life on hard-to-grind materials
  • Durable, Y-weight, 2-ply polyester/cotton blend back stands up to these demanding applications
  • Minimized heat build-up allows these discs to outlast conventional aluminum oxide and zirconia alumina discs in many applications
  • Medium grit for deburring, cleaning, and detailing stainless, titanium, and super-alloys
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison