Get up to 30 percent longer sanding life using the Type 27 Charger R822 coarse grit arbor thread fiberglass heavy duty flat flap disc. The disc's high density semi-open flaps provide smooth running and long life, while resisting loading on soft metals and acting like finer grits. The zirconia alumina plus abrasive gives quality cuts, while the fiberglass and resin backing plate provides is durable, lightweight, and vibration absorbing for user comfort. Perfect for coarse grit blending, deburring and stock removal, the disc works 300 and 400 series stainless steels, soft and hard carbon steels, and soft metals.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 27 flat flap disc with high-performance zirconia alumina plus abrasive provides excellent cut and up to 30% longer life than competitive zirconia alumina products
Smooth running, high density/jumbo semi-open flaps improve life, minimize loading on soft metals, and make these act like finer grits
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Excellent choice for coarse grit blending, deburring, and stock removal
Weight
0.0 LB
EAN or UPC
636425035275
We're here for you
with Service Centers across the country - We have your back