Skip to content Skip to navigation menu
Norton Abrasives63642503657

63642503657

NorKut Zirconia Alumina Extra Coarse Grit Arbor Thread Quick-Change Polymer Disc
Item #104962921
Norton Abrasives63642503657
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Remove irregularities and sharp edges in stainless steel, titanium and super-alloys with the NorKut coarse grit threaded hole quick-change polymer disc. Use the disc with quick-change mandrels on hand-held pneumatic grinders and drills for a variety of deburring and weld blending applications. A great choice for grinding automotive pinch welds and other difficult-to-access surfaces, this inflexible disc features a strong zirconia alumina grain attached to a tough, trimmable polymer backing for exceptional strength and longevity.

applications

  • Stock Removal
  • Blending
  • Deburring

features

  • Durable zirconia alumina grain is resin bonded to a unique polymer backing which resists cracking and breaking
  • can be trimmed to the 1 Inch core
  • Used with a quick change mandrel: 7/16-20 threaded for hand-held pneumatic grinders or 1/4 inch mandrel for automotive drills
  • Better choice for hard-to-grind areas where flexibility is not required
  • Use for deburring and blending
  • use the core to grind pinch welds and other hard-to-reach areas
Weight 0.0 LB
EAN or UPC 636425036579
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison