Skip to content Skip to navigation menu
Norton Abrasives63642505457

63642505457

PAPER DISCS 10 IN PACK
Item #104964233
Norton Abrasives63642505457
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The new Norton Interface/Driver pad line of products are designed to extend the life of both the abrasive as well as your machine driver plates. The pads are designed to attach directly to a hook driver plate on multiple head sanders with the loop side of the pad. The abrasive is easily attached to the hook side of the pads giving excellent protection to the machines driver plates. In addition, the foam material is multi-functional in that it softens the sanding action of the abrasive resulting is a smoother scratch pattern, but it also absorbs heat that contributes to wearing down the abrasive allowing the abrasive to cut for a longer period of time.

applications

  • Sanding

features

  • Medium density foam for soft but fast sanding action
  • Tough tear-resistant loop material designed for excellent adhesion
  • Aggressive hook material for excellent abrasive attachment and long life
  • Absorbs heat and helps abrasive cut longer
Weight 0.0 LB
EAN or UPC 636425054573
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison