Skip to content Skip to navigation menu
Norton Abrasives63642506143

63642506143

PAPER DISCS 1 IN PACK
Item #104963222
Norton Abrasives63642506143
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Tapered hook and loop back-up pads for dual action random orbital sanders. Designed with medium density polyurethane foam and a tapered edge for conformability, these pads are firm enough for flat surfaces, yet soft enough for severe curves and contours. The 5" and 6" pads are shock resistant and have a fiberglass backing plate with a riveted 5/16"-24 threaded shank for use on random orbital or dual action sanders. The 8" pads have a 5/8"-11 threaded female hub.

applications

  • Blending
  • Body Filler
  • Body Panel Surface Repair
  • Clean and Detail
  • Finishing
  • Paint Handling and Atomization
  • Paint Preparation
  • Paint Removal
  • Polishing
  • Rust Removal
  • Sanding
Weight 0.0 LB
EAN or UPC 636425061434
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison