description
- With a blend of ceramic alumina and friable aluminum oxide that quickly removes stock and provides excellent cool cutting, this SG Vitrium3 5SG CA Type 01 toolroom wheel lasts three to five times as long as ordinary aluminum oxide wheels and removes material twice as quickly as regular abrasives. The self-sharpening abrasive provides sharp edges for your tools and a long production life while minimizing dressing and burn. The Vitrium3 bond offers cool cutting and excellent form holding, making this toolroom wheel an excellent choice for good productivity at a low per-part grinding cost.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
features
- Type 01 straight wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal and cool, superior cutting
- last 3 - 5X longer than aluminum oxide wheels
- 2X rough stock removal vs. conventional abrasives
- High-performance Vitrium3 bond is cool cutting with exceptional form holding
- recommended for toolroom, cylindrical, and surface grinding
- Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
- Outstanding choice for high productivity, low total per-part grinding cost
| Weight | 0.0 LB |

