description
- A smart choice when both low cost and high productivity are important factors, the SG Vitrium3 5SG CA Type 11 toolroom wheel is designed for use with CNC cutting tool machines and tool and cutter machines. The wheel features a proprietary blend of ceramic alumina and friable aluminum oxide abrasive to ensure cool cutting action. Lasting three to five times longer than aluminum oxide wheels, the wheel removes rough stock at twice the rate of traditional abrasives. Ideal for high-speed cutting, the Vitrium3 bond maximizes form holding, while the self-sharpening abrasive helps reduce burn and dressing.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
features
- Type 11 flaring cup wheels with high-performance proprietary ceramic alumina and friable aluminum oxide abrasive blend for cool superior cutting
- 3 - 5X more life than aluminum oxide wheels
- 2X rough stock removal vs conventional abrasives
- High-performance Vitrium3 bond is a high-speed, cool cutting bond with exceptional form holding
- recommended for toolroom, cylindrical, and surface grinding
- Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
- Outstanding choice for high productivity, low total per-part grinding cost
| Weight | 0.0 LB |

