Skip to content Skip to navigation menu
Norton Abrasives66243529197

66243529197

Item #110804238
Norton Abrasives66243529197
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Recommended for use with CNC cutting tool machines or tool and cutter machines, this Norton 38A AO Type 11 flaring cup toolroom wheel has a friable aluminum-oxide abrasive that provide cool and burn-free cutting for light to moderate feed-rate applications. A versatile vitrified bond makes the wheel ideal for use on hard and heat-sensitive speed-tool steels. Use the wheel for general-purpose grinding, sharpening and stock removal for consistent balance and dimensional accuracy at an economical price.

applications

  • Stock Removal
  • Surface Grinding
  • Tool and Cutter Grinding
  • Tool Sharpening
  • Truing & Dressing

features

  • Type 11 flaring cup wheels with the most friable aluminum oxide abrasive for cool and burn-free cutting toolroom applications with light to moderate feed rates
  • The most versatile vitrified bond, especially recommended for CNC cutting tool machines and tool and cutter machines on hard and very heat sensitive high speed tool steels
  • cool fast cutting
  • Excellent balance and dimensional accuracy time after time
  • Good general purpose choice for consistent performance at an economical price
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison