description
- Meant for emergency applications, including rescue, ventilation, forced entry, and demolition, this Gemini Rescue C SC Type 01/41 high-speed cut-off wheel offers two full layers of reinforcement to cut through material quickly, even in low-power machines. With a versatile blend of silicon carbide and aluminum oxide, this emergency wheel is useful against solid material of all kinds, including masonry and metals. A patented universal arbor ensures this wheel fits into a high-speed saw with a 1-inch or 20-millimeter arbor.
applications
- Cut-Off
features
- A versatile silicon carbide and aluminum oxide abrasive formula engineered for high-speed saw emergency cut-off applications including ventilation, forcible entry, rescue, and demolition
- Two full layers of reinforcing for lower power machines, and light to medium applications where speed of cut is the primary selection criterion
- Patented Universal Arbor will allow a single blade to be run on saws with either 1 in or 20mm arbors
- Can be used on a wide range of materials including all types of metals and masonry
| Weight | 0.0 LB |
| EAN or UPC | 662435782625 |

