Skip to content Skip to navigation menu
Norton Abrasives66252838327

66252838327

Item #110804367
Norton Abrasives66252838327
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Grind carbide cutting tools, titanium, metal matrix composites, plasma sprayed materials and other metals with this 39C SC Type 02 toolroom wheel. You can also use the wheel on non-metal materials such as masonry and stone. The wheel has a high-purity green silicon carbide abrasive designed to stay sharp during non-steel applications. A superior vitrified bond helps maximize the life of the abrasive when used with a vertical spindle surface grinder.

applications

  • Stock Removal
  • Surface Grinding
  • Tool and Cutter Grinding
  • Tool Sharpening
  • Truing & Dressing

features

  • Type 02 cylinder wheels with sharp high-purity green silicon carbide abrasive for non-steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives on vertical spindle surface grinders
  • Use to grind carbide cutting tools, titanium, metal matrix composites, and plasma sprayed materials
  • Many additional popular sizes and shapes in stock now
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison