Skip to content Skip to navigation menu
Norton Abrasives66252838456

66252838456

Quantum3 RightCut SG Type 27/42 Right Angle Cut-Off Wheel
Item #115065767
Norton Abrasives66252838456
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Unprecedented design that delivers high operator comfort with faster cut, less down time for effortless cutting applications.

applications

  • Cut-Off

features

  • Composed of the most advanced ceramic alumina abrasive grain with a special shape for comfort and performance. 7X the life of aluminum oxide wheels and 3X that of zirconia alumina wheels and the highest cut speed compared to any on the market
  • Unique bond system created to hold premium ceramic grain in place until it is efficiently utilized which allows bond to prevent premature grain release which maximizes wheel life
  • The Norton Quantum3 line consists of Type 01 and Type 27 wheels from 4-1/2 to 6” diameters with ultra-thin thicknesses for quick burr-free cutting and 1/16” for more durable applications, all reinforced for the demands of cut-off wheels
  • Great choice for stainless steel and carbon steel applications
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison