Skip to content Skip to navigation menu
Norton Abrasives66252842037

66252842037

Gemini INOX/SS A Type 27/42 Right Angle Cut-Off Wheel
Item #110804437
Norton Abrasives66252842037
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Outfit your right angle grinder with this economical Gemini RightCut A AO Type 27/42 cutting wheel, which features an aluminum oxide grain for consistent performance. The wheel has a durable bond designed to cut at high rates and ensure a long product life. An ultra-thin depressed center lets you use the wheel precisely to minimize material loss during grinding. This Gemni RightCut wheel is designed to deliver optimal results on 400 series stainless, hard or soft carbon steels.

applications

  • Cut-Off

features

  • Quality aluminum oxide for consistent performance at an economical price
  • Ultra-thin depressed center right angle grinder wheel for cutting-off only applications where minimum material loss is desired
  • Durable bond designed for extremely fast cut while retaining excellent wheel life
  • Good choice for general purpose cutting-off of 400 series stainless, hard carbon steels, and soft carbon steels
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison