Skip to content Skip to navigation menu
Norton Abrasives66252842204

66252842204

Gemini Flexible A Type 29 Grinding and Cutting Wheel
Item #106523018
Norton Abrasives66252842204
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Enjoy consistent performance with this durable Gemini INOX/SS A AO Type 27/42 cutting wheel. It uses a high-quality aluminum oxide grit to maintain a steady cut rate on both hard and soft carbon steels. Use it on stainless steel too
  • this wheel's resin contains less than one part per thousand of iron, sulfur or chlorine, so rust and other corrosive chemical reactions can't spoil a finished piece. This wheel's resilient bond delivers a dependable cut rate without sacrificing wheel life on harder alloys of steel.

applications

  • Cut-Off

features

  • Quality aluminum oxide for consistent performance at an economical price
  • Ultra-thin depressed center right angle grinder wheel for cutting-off only applications where minimum material loss is desired
  • Contain less than 0.1% iron, sulfur, or chlorine for rust-free and corrosion-free results
  • will not contaminate stainless steel
  • Durable bond delivers consistent cut rate while retaining good wheel life on 400 stainless steel, hard and soft carbon steels applications
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison