description
- Keep your CNC cutting tool machine, cylindrical grinder or surface grinder operating efficiently with this Norton 25A AO Type 01 toolroom wheel. The aluminum oxide abrasive is friable so it breaks down at a controlled rate for continual sharpness. Use the wheel on hardened, forged and stainless tool steels and cast iron for consistent grinding at high metal removal rates. A durable bond post provides maximum grain retention and form holding with less dressing to ensure a long wheel life. A controlled porosity bond keeps the wheel cool, thanks to an increased chip clearance and coolant flow.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 01 straight wheels with friable (breaks down at a controlled rate
- always stays sharp) aluminum oxide abrasive
- works well on tool steels (hardened, forged, and stainless) and cast iron
- Controlled porosity bond for increased chip clearance and maximum coolant flow
- reduced loading
- extremely cool cutting wet or dry in heat sensitive applications
- Durable bond post for maximum grain retention and form holding, less dressing
- longer wheel life on CNC cutting tool machines, and cylindrical, and surface grinding
- Maximum depth of cut for increased grain efficiency
- consistent grinding action at high metal removal rates
| Weight | 1.8 LB |

