Skip to content Skip to navigation menu
Norton Abrasives66252916232

66252916232

Item #110804622
Norton Abrasives66252916232
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Mount the 48A AO Type 05 >4" toolroom wheel on your cylindrical or surface grinder to work soft- and hard-carbon and tool steels. Crafted with a versatile aluminum oxide abrasive, this wheel is great for truing, dressing, surface grinding and stock removal applications, as well as grinding and sharpening tools and cutters. Featuring a controlled porosity bond and highly durable bond post, this form-holding, long-life wheel allows increased chip clearance, reduced loading and maximum coolant flow for super-cool wet or dry cutting with less dressing at maximum cut depths and high removal rates.

applications

  • Stock Removal
  • Surface Grinding
  • Tool and Cutter Grinding
  • Tool Sharpening
  • Truing & Dressing

features

  • Type 05 recessed one side wheels with strong, versatile aluminum oxide abrasive that works well on a variety of tool steels at moderate to heavy feed rates on cylindrical and surface grinders
  • Controlled porosity bond for increased chip clearance and maximum coolant flow
  • reduced loading
  • extremely cool cutting wet or dry in heat sensitive applications
  • Durable bond post for maximum grain retention and form holding, less dressing
  • longer wheel life
  • Maximum depth of cut for increased grain efficiency
  • consistent grinding action at high metal removal rates
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison