description
- Produce excellent cut-offs with the durable and versatile B25 23A AO Type 01/41 non-reinforced toolroom cut-off wheel. For use on fixed-based chop saws and chop stroke machines, this wheel proves ideal for use in high production runs to dry cut metal. With an aluminum oxide grain, the wheel features a B25 tough resin bond with smooth sides and works well with soft carbon steels and tool steels. Securely clamp work when using this non-reinforced wheel on fixed-based machines.
applications
- Cut-Off
features
- Tough, durable aluminum oxide grain
- B25 bond (smooth sides), a versatile, free-cutting, more durable resin bond
- Smooth sides
- ideal for dry cutting metal in high production runs
- Non-reinforced, use on fixed-based machines where the work is securely clamped
| Weight | 0.0 LB |
| EAN or UPC | 662529387248 |

