Skip to content Skip to navigation menu
Norton Abrasives66252941488

66252941488

Item #110804763
Norton Abrasives66252941488
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Perfect for use on 300-series stainless steel and cast, chilled and grey irons, the 37C SC Type 01 >4-inch toolroom wheel gives you maximum life with its durable black silicon carbide abrasive and vitrified bond. This Type 01 straight wheel works with nonferrous soft metals such as aluminum, brass, bronze and copper as well as a variety of nonmetallic materials. Use the grinding wheel on CNC cutting tool machines and cylindrical and surface grinders.

applications

  • Stock Removal
  • Surface Grinding
  • Tool and Cutter Grinding
  • Tool Sharpening
  • Truing & Dressing

features

  • Type 01 straight wheels with strong black silicon carbide abrasive for non-steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives on CNC cutting tool machines, and cylindrical, surface, and ID grinding applications
  • Ideal for grinding 300 series stainless steel and cast, chilled and grey irons
  • Good choice for non-ferrous soft metals: aluminum, brass, bronze, and copper and a range of nonmetallic materials like stone, marble, rubber, ceramics and glass
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison