Skip to content Skip to navigation menu
Norton Abrasives66252942222

66252942222

Item #110804797
Norton Abrasives66252942222
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Use this friable aluminum oxide abrasive 38A AO Type 05 toolroom wheel for cool, burn-free cutting and light grinding of tool steels, super alloys and soft carbon steels. Ideal for toolroom applications with light to moderate feed rates, the wheel has a vitrified bond specifically designed for cylindrical grinding. The wheel works well with hard and very heat sensitive surfaces and ensures consistent quality for a balanced grind and dimensional accuracy.

applications

  • Stock Removal
  • Surface Grinding
  • Tool and Cutter Grinding
  • Tool Sharpening
  • Truing & Dressing

features

  • Type 05 recessed one side wheels with the most friable aluminum oxide abrasive for cool and burn-free cutting toolroom applications with light to moderate feed rates
  • The most versatile vitrified bond, especially recommended for toolroom cylindrical, and surface grinding hard and very heat sensitive high speed tool steels
  • cool fast cutting
  • Consistent quality for excellent balance and dimensional accuracy time after time
  • Versatile
  • good choice for light grinding a broad variety of tool steels
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison