Skip to content Skip to navigation menu
Norton Abrasives66253122821

66253122821

MetLab 57A Type 01/41 Metallurgical Cut-Off Wheel
Item #104961888
Norton Abrasives66253122821
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Use this MetLab 57A AO Type 01/41 metallurgical cut-off wheel for burr-free cutting of 300- and 400-series stainless steel, aluminum, super alloys and titanium, as well as cast, hard and ductile iron. You'll experience minimal burn when you use this wheel wet. It's designed to work on LECO, Struers and Buehler chop saw and chop stroke machines, and its bond system generates pure cuts when you're sectioning off samples for microscopic metal analysis, all while minimizing wheel wear.

applications

  • Cut-Off

features

  • Non-reinforced wheel designed specifically for burr-free cutting of 300 and 400 series stainless, carbon steels, tool steels, titanium, super alloys, aluminum, brass, bronze, copper, and cast, ductile and hard iron for microscopic metal analysis
  • Designed to work on BuehlerВ®, LECOВ® and StruersВ® machinery
  • Superior bond system generates pure cuts for sectioning off samples while minimizing wheel wear and odor
  • Used wet for minimal burn
Weight 0.0 LB
EAN or UPC 662531228218
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison