Skip to content Skip to navigation menu
Norton Abrasives66253149449

66253149449

MetLab 88A Type 01/41 Metallurgical Cut-Off Wheel
Item #104950291
Norton Abrasives66253149449
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Equip your Buehler, LECO, and Struers chop saws and chop saw machines with the MetLab 88A AO Type 01/41 metallurgical cut-off wheel to make burr-free cuts on a variety of metals, including steel, cast, bronze, and copper. The aluminum oxide abrasive is specifically designed to make smooth cuts for easier metal analysis, while the non-reinforced metallurgical cut-off wheel is suitable for wet use, which prevents heat discoloration or burn damage on your materials, providing cleaner cuts and purer samples. For long-lasting use, this metallurgical cut-off wheel features a high-quality resin bonding system to prevent wear and tear.

applications

  • Cut-Off

features

  • Non-reinforced wheel designed specifically for burr-free cutting of 300 and 400 series stainless, carbon steels, tool steels, titanium, super alloys, aluminum, brass, bronze, copper, and cast, ductile and hard iron for microscopic metal analysis
  • Designed to work on BuehlerВ®, LECOВ® and StruersВ® machinery
  • Superior resin bond system generates pure cuts while minimizing wheel wear and odor
  • Used wet for minimal burn
Weight 0.0 LB
EAN or UPC 662531494491
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison