description
- With friable aluminum oxide that provides burn-free, cool cutting with light to moderate feed rates, this 38A AO Type 02 toolroom wheel is made with a versatile vitrified bond that works with your vertical spindle grinder to grind high-speed, heat-sensitive tool steel efficiently. Delivering a long lifespan of excellent dimensional accuracy and balance through consistent quality, this versatile toolroom wheel is the right choice for lightly grinding many tool steels.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 02 cylinder wheels with the most friable aluminum oxide abrasive for cool and burn free cutting toolroom applications with light to moderate feed rates
- The most versatile vitrified bond, especially recommended for vertical spindle surface grinding applications on hard and very heat sensitive high speed tool steels
- cool fast cutting
- Consistent quality for excellent balance and dimensional accuracy time after time
- Versatile
- good choice for light grinding a broad variety of tool steels
| Weight | 0.0 LB |

