Skip to content Skip to navigation menu
Norton Abrasives66253337716

66253337716

RailCut X 5NZ Type 01/41 Rail Cut-Off Wheel
Item #110805409
Norton Abrasives66253337716
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Cut through heavy rails quickly and easily with this RailCut X 5NZ ZA Type 01/41 rail cut-off wheel. Designed to handle the power of a fixtured hydraulic or gas saw, this wheel gives you the highest productivity at the lowest cost. With rough sides to speed cutting and increase longevity, this cut-off wheel features a high-performance mixture of zirconia alumina and aluminum oxide abrasives to quickly cut through many types of rail.

applications

  • Cut-Off

features

  • Highest-performance zirconia alumina and engineered aluminum oxide abrasive blend expertly cuts a broad range of rail material
  • Rough sides enable fastest cutting and longest lasting wheels
  • Best choice for high-performance cutting of rails on applications where the hydraulic or gas saw is fixtured and has adequate power
  • Achieve highest productivity with lowest total abrasive costs
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison